Beli eye wash portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONATA Emergency Shower Eye Washer Portable (Pencuci Mata Darurat)Deskripsi:Penempatan : Petroleum, Chemical, Laboratory, Medical, dan lainnya.1 set komplit: 1 pcs x wall-mount hanger , 2 pcs x Dynabolts , 1 pcs Portable Eye Wash , Manual Book.
- Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)atribut:
- Eyewash Material: Environmental PE
- Material of Catchment Tank: SS304
- Color: Green and Yellow
- Volume (L): 30 (8 gallons)
- Use Water Source Temperature (°C): 8-40
- Dimensions (LxWxH) (mm): 550x250x360
- Intake Size (mm): 80
- Spacing Eyewash Nozzles (mm): 100
- Time of Use (minute): > 15
- KRISBOW Alat Cuci Mata PortabelDeskripsi:Eye Wash Portable 9 Gallons Yellowatribut:
- Color: Green
- Size (cm): 30x24x9
- Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)Deskripsi:Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.atribut:
- Material: Non-toxic materials of polyethylene
- Color: Green
- Water Pressure (kg/cm²): 0.2-0.4
- Capacity (ml): 500 x2 bottles
- Speed (L/minute): 2-3
- HAWS Eye Wash Portable (Pencuci Mata)Deskripsi:Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
- KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)atribut:
- Color: Yellow - Green
- Dimensions (cm): 55x49.6x58.2
- Type: Eye Wash Portable
- Sysbel Portable Eye Washatribut:
- Internal Volume (L): 60
- Dimensions (mm): 420x416x735
- Average Flow Rate (L/minute): 2.6
- Water Flow Time from Full Tank (minute): 18
- Material: PE (FDA standards)
- Package Size (mm): 440x750x440
- CIG Eye Wash (Pencuci Mata)Deskripsi:CIG Portable Eyewash with ANSI Z358.1-2014 certification, which has a water capacity of 60/16 (L/Gal) with a flushing time of 15 minutes. Pull the strap to use this eyewash.atribut:
- Material: PE
- Water Capacity (L): 60
- Flow Speed (L/minute): 2.6
- Flushing Time (minute): 15
- Packing Size (HxWxD) (mm): 436×750×435
- Standard: ANSI Z358.1 AS 4775 CE
- Unicare Emergency Eye Wash PortableDeskripsi:Portable pressure eyewash is one of the economical, safe and efficient eyewash.It has novel structure unique shape and beautiful appearance.It has the characteristics of comfortable carrying and light manual operation.It consists of four parts: liquid bucket, spraying system (hose parts, switches, spray rods and nozzles), ocker parts. and strap system.Working principle: The cup moves up and down in the air box through the up and down twitching of the rocker part, and the pressure difference generated inside and outside the air box drives the sealing ball to open and close, so that the Iiquid enters the air chamber and sprays out in a mist form through the spraying system.
- LEOPARD Eyewash Portableatribut:
- Material: Polypropylene
- Operated: Gravity
- SAFE-T Eye Wash (Pencuci Mata)Deskripsi:Safe-T eyewash portabel ringkas Model 901 ini sangat ideal untuk lokasi terpencil. Menggunakan gravitasi untuk menyuplai aliran air bersih yang terus menerus ke personel yang terluka selama 15 menit penuh pada 0,4 gpm (1,5 L). Eyewash station ini mudah digunakan dan sangat praktis untuk dapat dibawa kemanapun ketika berhadapan dengan kondisi yang darurat.
- ACL STATICIDE Pengkilap dan Pelapis LantaiDeskripsi:Finishes protect and restore floors with a scuff-resistant coating. These finishes are applied over sealed floor surfaces and are designed for use with high-speed buffing and burnishing machines.atribut:
- UNSPSC: 47131802
- Cleaner Form: Liquid
- Container Size (gal): 1
- Finish Type: High Gloss
- Flash Point Temperature (°F): 212
- For Floor Type: Ceramic; Linoleum; Vinyl
- Maximum Application Temperature (°F): 90
- Maximum Coverage Area (ft²): 2000
- Maximum Drying Time (hour): 2
- Minimum Application Temperature (°F): 50
- Minimum Coverage Area (ft²): 1500
- Minimum Drying Time (hour): 1
- Packaging: Jug
- Properties: Low Foam; Biodegradable; Nonflammable
- Ready to Use/Concentrated: Ready to Use
- Recommended Dilution: Ready to Use
- Standards: ESDA 20.20
- VOC Content: 4%
- HAWS Eye Wash Station (Pencuci Mata)Deskripsi:Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
- HONEYWELL Pendeteksi Gas PortabelDeskripsi:Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
- Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)atribut:
- Material: Stainless Steel 304/SS 304
- Function: Eye and face rinse
- Nominal Pressure (MPa): 1.0
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Size (inch): 1 1/4
- Eyewash Flow (L/minute): 1.5
- Inlet Size (inche): Internal Thread 1/2
- Washing Water Flow (L/minute): 11.4
- Working Pressure (MPa): 0.2-0.4
Daftar Harga eye wash portable Terbaru October 2026
| TONATA Emergency Shower Eye Washer Portable (Pencuci Mata Darurat) | Rp739.900 |
| Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat) | Rp1.499.900 |
| KRISBOW Alat Cuci Mata Portabel | Rp3.299.900 |
| Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat) | Rp509.900 |
| HAWS Portable Eyewash (Cairan Pencuci Mata) | Rp5.899.900 |
| HAWS Eye Wash Portable (Pencuci Mata) | Rp5.499.900 |
| KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata) | Rp5.999.900 |
| Sysbel Portable Eye Wash | Rp11.999.900 |
| HAWS Eye Wash Solution (Cairan Pencuci Mata/Eye Saline) | Rp759.900 |
| CIG Eye Wash (Pencuci Mata) | Rp8.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Shower%20Eye%20Washer%20Portable%20(Pencuci%20Mata%20Darurat)/oeP111127878-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Portable%20(Pencuci%20Mata%20Darurat)/4qP108034170-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20Portabel/g5P104568581-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Bottle%20(Pencuci%20Mata%20Darurat)/48P108034152-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Portable%20Eyewash%20(Cairan%20Pencuci%20Mata)/P101558684-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Eye%20Wash%20Portable%20(Pencuci%20Mata)/P101558691-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20Portabel%20(Cairan%20Pencuci%20Mata)/2pP101516097-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Eye%20Wash%20Solution%20(Cairan%20Pencuci%20Mata%2FEye%20Saline)/k1P101558721-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/CIG%20Eye%20Wash%20(Pencuci%20Mata)/anP108171383-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Portable/oiP111917882-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/LEOPARD%20Eyewash%20Portable/lwP106149788-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/SAFE-T%20Eye%20Wash%20(Pencuci%20Mata)/pzP108596935-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Eye%20Wash%20Station%20(Pencuci%20Mata)/3nP108303131-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Pendeteksi%20Gas%20Portabel/jdP105145697-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Wall%20Mounted%20(Pencuci%20Mata%20Darurat)/5xP108034213-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Eye%20and%20Face%20Wash%20Station%20(Alat%20Cuci%20Mata%20dan%20Wajah)/1uP101516066-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)